Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.5000 In C50-50EM6

End Mill Holder, CAT50, Bore Dia 0.5000 In (Discontinued)

  • Mfr # C50-50EM6
  • Zoro # G0301603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-50EM6
Zoro #
G0301603
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Nose Dia.
1-1/4 in
Taper Size
CAT50
Dimension Type
Decimal Inch
Bore Depth
5 in
Hole Dia.
0.5"
Bore Diameter
0.5 in
Nose Diameter
1.25 in
Set Screw Thread Size
7/16"-20

Details

End
Double
Item
End Mill Holder
Nose Type
Straight
Projection
6.62 in
Type
Weldon Style
Coolant Fed
Coolant Through
Measurement System
Inch
Material - Machining
Steel
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
End Type
Double End
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Includes Set Screw
Set Screw Included
Product Type
End Mill Holder
Finish
Black Oxide
Torque - Maximum
17 ft-lb
Material
Steel

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/2 in, Projection 6.62 in, Nose Dia. 1-1/4 in, Measurement System Inch, Bore Depth 5 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.