Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.6250 In C50-62EM5

End Mill Holder, CAT50, Bore Dia 0.6250 In (Discontinued)

  • Mfr # C50-62EM5
  • Zoro # G1595544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-62EM5
Zoro #
G1595544
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
1-1/2 in
Bore Depth
3-1/2 in
Bore Dia.
5/8 in
Taper Size
CAT50
Dimension Type
Decimal Inch
Hole Dia.
0.625"
Nose Diameter
1.5 in
Bore Diameter
0.625 in
Set Screw Thread Size
9/16 in-18

Details

End
Double
Nose Type
Straight
Projection
5.75 in
Item
End Mill Holder
Type
Weldon Style
Coolant Fed
Coolant Through
End Type
Double End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
Shank Type - Machining
Taper
Material - Machining
Steel
Finish - Machining
Black Oxide
Coolant Supply
Coolant Through-Spindle
Finish
Black Oxide
T.I.R. Tolerance
0.0002 in
Torque - Maximum
31 ft-lb
Product Type
End Mill Holder
Material
Steel
Includes Set Screw
Set Screw Included

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 5/8 in, Projection 5.75 in, Nose Dia. 1-1/2 in, Measurement System Inch, Bore Depth 3-1/2 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.