Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.7500 In C50-75EM1

End Mill Holder, CAT50, Bore Dia 0.7500 In (Discontinued)

  • Mfr # C50-75EM1
  • Zoro # G2561185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-75EM1
Zoro #
G2561185
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Dimension Type
Decimal Inch
Bore Depth
4 in
Bore Dia.
3/4 in
Nose Dia.
2-3/4 in
Hole Dia.
0.75"
Bore Diameter
0.75 in
Set Screw Thread Size
5/8 in-18
Nose Diameter
2.75 in

Details

Item
End Mill Holder
End
Single
Projection
1.62 in
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
End Type
Single End
Material - Machining
Steel
Finish - Machining
Black Oxide
Measurement System
Inch
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Finish
Black Oxide
T.I.R. Tolerance
0.0002 in
Material
Steel
Torque - Maximum
45 ft-lb
Coolant Supply
Coolant Through-Spindle
Includes Set Screw
Set Screw Included
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/4 in, Projection 1.62 in, Nose Dia. 2-3/4 in, Measurement System Inch, Bore Depth 4 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.