Zoro Homepage
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.7500 In C50-75EM3

End Mill Holder, CAT50, Bore Dia 0.7500 In (Discontinued)

  • Mfr # C50-75EM3
  • Zoro # G2520716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-75EM3
Zoro #
G2520716
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Bore Depth
4 in
Bore Dia.
3/4 in
Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Hole Dia.
0.75"
Bore Diameter
0.75 in
Set Screw Thread Size
5/8 in-18
Nose Diameter
1.75 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/4 in, Projection 3.75 in, Nose Dia. 1-3/4 in, Measurement System Inch, Bore Depth 4 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.