Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.8750 In C50-87EM5

End Mill Holder, CAT50, Bore Dia 0.8750 In (Discontinued)

  • Mfr # C50-87EM5
  • Zoro # G2391532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-87EM5
Zoro #
G2391532
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Bore Dia.
7/8 in
Bore Depth
4.1900 in
Nose Dia.
1-7/8 in
Dimension Type
Decimal Inch
Hole Dia.
0.875"
Nose Diameter
1.88 in
Bore Diameter
0.875 in
Set Screw Thread Size
5/8 in-18

Details

Nose Type
Straight
End
Double
Item
End Mill Holder
Projection
5.75 in
Type
Weldon Style
Coolant Fed
Coolant Through
Material - Machining
Steel
End Type
Double End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Measurement System
Inch
Coolant Supply
Coolant Through-Spindle
Finish
Black Oxide
Material
Steel
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Includes Set Screw
Set Screw Included
Torque - Maximum
48 ft-lb

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 7/8 in, Projection 5.75 in, Nose Dia. 1-7/8 in, Measurement System Inch, Bore Depth 4.1900 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.