Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.8750 In C50-87EM7

End Mill Holder, CAT50, Bore Dia 0.8750 In (Discontinued)

  • Mfr # C50-87EM7
  • Zoro # G0683252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-87EM7
Zoro #
G0683252
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Bore Dia.
7/8 in
Bore Depth
4.1900 in
Dimension Type
Decimal Inch
Nose Dia.
1-7/8 in
Hole Dia.
0.875"
Set Screw Thread Size
5/8 in-18
Bore Diameter
0.875 in
Nose Diameter
1.88 in

Details

End
Double
Item
End Mill Holder
Projection
7.75 in
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Double End
Finish - Machining
Black Oxide
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Shank Type - Machining
Taper
Material - Machining
Steel
Finish
Black Oxide
Torque - Maximum
48 ft-lb
Material
Steel
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 7/8 in, Projection 7.75 in, Nose Dia. 1-7/8 in, Measurement System Inch, Bore Depth 4.1900 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.