Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 1.0000 In C50-10EM1

End Mill Holder, CAT50, Bore Dia 1.0000 In (Discontinued)

  • Mfr # C50-10EM1
  • Zoro # G1018701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-10EM1
Zoro #
G1018701
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Taper Size
CAT50
Nose Dia.
2-3/4 in
Dimension Type
Decimal Inch
Bore Depth
2-1/2 in
Hole Dia.
1"
Nose Diameter
2.75 in
Set Screw Thread Size
3/4"-16
Bore Diameter
1 in

Details

Item
End Mill Holder
Projection
1.62 in
Nose Type
Straight
End
Single
Type
Weldon Style
Coolant Fed
Coolant Through
Material - Machining
Steel
Finish - Machining
Black Oxide
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Single End
Product Type
End Mill Holder
Material
Steel
T.I.R. Tolerance
0.0002 in
Torque - Maximum
69 ft-lb
Coolant Supply
Coolant Through-Spindle
Finish
Black Oxide
Includes Set Screw
Set Screw Included

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1 in, Projection 1.62 in, Nose Dia. 2-3/4 in, Measurement System Inch, Bore Depth 2-1/2 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.