Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 1.2500 In C50-12EM2

End Mill Holder, CAT50, Bore Dia 1.2500 In (Discontinued)

  • Mfr # C50-12EM2
  • Zoro # G2342943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-12EM2
Zoro #
G2342943
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
CV50
Bore Dia.
1-1/4 in
Nose Dia.
2-3/4 in
Bore Depth
3-1/2 in
Hole Dia.
1.25"

Details

Item
End Mill Holder
Projection
2-5/8 in
Coolant Fed
Coolant Through
End
Single
Nose Type
Straight
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
End Type
Single End
Material - Machining
Steel
Shank Type - Machining
Taper
Measurement System
Inch
Finish - Machining
Black Oxide
Material
Steel

Description

End Mill Holder, Taper Size CV50, Bore Dia. 1-1/4 in, Projection 2-5/8 in, Nose Dia. 2-3/4 in, Measurement System Inch, Bore Depth 3-1/2 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.