Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 1.2500 In C50-12EM8

End Mill Holder, CAT50, Bore Dia 1.2500 In (Discontinued)

  • Mfr # C50-12EM8
  • Zoro # G2031495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-12EM8
Zoro #
G2031495
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
2-1/2 in
Bore Dia.
1-1/4 in
Taper Size
CAT50
Bore Depth
3.3500 in
Dimension Type
Decimal Inch
Hole Dia.
1.25"
Set Screw Thread Size
3/4"-16
Bore Diameter
1.25 in
Nose Diameter
2.5 in

Details

Projection
8 in
Item
End Mill Holder
End
Double
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
Material - Machining
Steel
Shank Type - Machining
Taper
End Type
Double End
Measurement System
Inch
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Finish - Machining
Black Oxide
Material
Steel
Coolant Supply
Coolant Through-Spindle
Includes Set Screw
Set Screw Included
Torque - Maximum
69 ft-lb
Finish
Black Oxide
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/4 in, Projection 8 in, Nose Dia. 2-1/2 in, Measurement System Inch, Bore Depth 3.3500 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.