Zoro Homepage
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 1.5000 In C50-15EM4

End Mill Holder, CAT50, Bore Dia 1.5000 In (Discontinued)

  • Mfr # C50-15EM4
  • Zoro # G2967081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-15EM4
Zoro #
G2967081
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
4-1/2 in
Taper Size
CAT50
Bore Dia.
1-1/2 in
Nose Dia.
2-3/4 in
Dimension Type
Decimal Inch
Hole Dia.
1.5"
Nose Diameter
2.75 in
Bore Diameter
1.5 in
Set Screw Thread Size
3/4"-16

Details

Item
End Mill Holder
Nose Type
Straight
Projection
4 in
End
Double
Type
Weldon Style
Coolant Fed
Coolant Through
Finish - Machining
Black Oxide
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Double End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Material - Machining
Steel
Torque - Maximum
69 ft-lb
Material
Steel
Includes Set Screw
Set Screw Included
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Finish
Black Oxide

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/2 in, Projection 4 in, Nose Dia. 2-3/4 in, Measurement System Inch, Bore Depth 4-1/2 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.