Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia. 16mm C50-M16EM3

End Mill Holder, CAT50, Bore Dia. 16mm (Discontinued)

  • Mfr # C50-M16EM3
  • Zoro # G2976592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-M16EM3
Zoro #
G2976592
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
1-1/2 in
Taper Size
CAT50
Bore Depth
2.1300 in
Bore Dia.
16.00mm
Dimension Type
Metric
Hole Dia.
16mm
Nose Diameter
1.5 in
Bore Diameter
16 mm
Set Screw Thread Size
9/16 in-18

Details

End
Single
Nose Type
Straight
Item
End Mill Holder
Projection
3.75 in
Type
Weldon Style
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Material - Machining
Steel
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
End Type
Single End
Finish - Machining
Black Oxide
Measurement System
Metric
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Finish
Black Oxide
Material
Steel
Includes Set Screw
Set Screw Included
Torque - Maximum
31 ft-lb
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 16.00mm, Projection 3.75 in, Nose Dia. 1-1/2 in, Measurement System Metric, Bore Depth 2.1300 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.