Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia. 20mm C50-M20EM3

End Mill Holder, CAT50, Bore Dia. 20mm (Discontinued)

  • Mfr # C50-M20EM3
  • Zoro # G2838586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-M20EM3
Zoro #
G2838586
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Taper Size
CAT50
Bore Dia.
20mm
Nose Dia.
1.750 in
Bore Depth
2.25 in
Hole Dia.
20mm

Details

Item
End Mill Holder
Projection
3.75 in
End
Single
Nose Type
Straight

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 20mm, Projection 3.75 In., Nose Dia. 1.750 In., Bore Depth 2.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.