Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 2.5000 In C50-25EM6

End Mill Holder, CAT50, Bore Dia 2.5000 In (Discontinued)

  • Mfr # C50-25EM6
  • Zoro # G1474462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-25EM6
Zoro #
G1474462
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
CAT50
Bore Dia.
2-1/2 in
Nose Dia.
4 in
Bore Depth
4 in
Hole Dia.
2.5"
Nose Diameter
0.88 in
Bore Diameter
2.5 in
Set Screw Thread Size
1 in-14

Details

Projection
6 in
End
Single
Nose Type
Straight
Item
End Mill Holder
Type
Weldon Style
Coolant Fed
Coolant Through
Material - Machining
Steel
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Finish - Machining
Black Oxide
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
T.I.R. Tolerance
0.0002 in
Torque - Maximum
80 ft-lb
Coolant Supply
Coolant Through-Spindle
Includes Set Screw
Set Screw Included
Product Type
End Mill Holder
Finish
Black Oxide
Material
Steel

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 2-1/2 in, Projection 6 in, Nose Dia. 4 in, Measurement System Inch, Bore Depth 4 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.