Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia. 32mm C50-M32EM4

End Mill Holder, CAT50, Bore Dia. 32mm (Discontinued)

  • Mfr # C50-M32EM4
  • Zoro # G2385363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-M32EM4
Zoro #
G2385363
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Taper Size
CAT50
Nose Dia.
2-1/2 in
Bore Depth
2.6000 in
Bore Dia.
32.00mm
Hole Dia.
32mm
Nose Diameter
2.5 in
Bore Diameter
32 mm
Set Screw Thread Size
3/4"-16

Details

Nose Type
Straight
Item
End Mill Holder
Projection
4 in
End
Single
Coolant Fed
Coolant Through
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Metric
End Type
Single End
Material - Machining
Steel
Type
Weldon Style
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Torque - Maximum
69 ft-lb
Finish
Black Oxide
Product Type
End Mill Holder
Includes Set Screw
Set Screw Included
Material
Steel

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 32.00mm, Projection 4 in, Nose Dia. 2-1/2 in, Measurement System Metric, Bore Depth 2.6000 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.