Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.4375 In B40-43EM2

End Mill Holder, BT40, Bore Dia. 0.4375 In (Discontinued)

  • Mfr # B40-43EM2
  • Zoro # G1349661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-43EM2
Zoro #
G1349661
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT40
Bore Dia.
7/16 in
Nose Dia.
1-1/4 in
Bore Depth
3 in
Hole Dia.
0.4375"

Details

Item
End Mill Holder
Projection
2-1/4 in
Coolant Fed
Coolant Through
End
Double
Nose Type
Straight
Shank Type - Machining
Taper
End Type
Double End
Measurement System
Inch
Finish - Machining
Black Oxide
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Material - Machining
Steel
Material
Steel

Description

End Mill Holder, Taper Size BT40, Bore Dia. 7/16 in, Projection 2-1/4 in, Nose Dia. 1-1/4 in, Measurement System Inch, Bore Depth 3 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.