Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C40-12EM4
Zoro #
G0539847
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Decimal Inch
Taper Size
CV40
Bore Dia.
1 1/4 in
Nose Dia.
2 1/2 in
Bore Depth
3 3/4 in
Hole Dia.
1.25"
Details
Item
End Mill Holder
Projection
4 in
Coolant Fed
Coolant Through
End
Single
Nose Type
Straight
Measurement System
Fractional Inch
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Material - Machining
Steel
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
End Type
Single End
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1 1/4 in, Projection 4 in, Nose Dia. 2 1/2 in, Measurement System Fractional Inch, Bore Depth 3 3/4 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.