Zoro Homepage
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 1.0000 In C50-10EM6

End Mill Holder, CAT50, Bore Dia 1.0000 In (Discontinued)

  • Mfr # C50-10EM6
  • Zoro # G3069184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-10EM6
Zoro #
G3069184
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
CV50
Bore Dia.
1 in
Nose Dia.
2 in
Bore Depth
4.4400 in
Hole Dia.
1"

Details

Item
End Mill Holder
Projection
6 in
Coolant Fed
Coolant Through
Nose Type
Straight
End
Double
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
Material - Machining
Steel
End Type
Double End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Fractional Inch

Description

End Mill Holder, Taper Size CV50, Bore Dia. 1 in, Projection 6 in, Nose Dia. 2 in, Measurement System Fractional Inch, Bore Depth 4.4400 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.