Zoro Homepage

Flush Spanner Collet Nut, ER40

  • Mfr # 40ERN

  • Zoro # G0977803


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Type
Flush Spanner
For Use With
Steel Sealed Collets
Includes
1
For Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ERN
Zoro #
G0977803
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
2.48 in

Details

Item
Collet Nut
Collet Series
ER40
Type
Flush Spanner
For Use With
Steel Sealed Collets
Includes
1
For Collet Series
ER40
Product Type
Collet Nut
Collet Chuck Nut Type
Slotted
Compatible Collet Wrench
40ERNW
Features
Coated Seat Angle Reduces Friction Improving Grip Force, Minimum Overhang, One-Piece Construction
Torque - Maximum
130 ft-lb
Compatible Collet Series
ER40
Compatible Manufacturer Model Number
B40-40ERF400, B40-40ERF600, B40BC-40ERF400, C40-40ERF400, C40-40ERF600, C40BC-40ERF400, C40F-40ERF400, C50-40ERF1000, C50-40ERF400, C50-40ERF600, C50-40ERF800, C50BC-40ERF400, C50BC-40ERF600, C50F-40ERF400, C50F-40ERF600, ER40-125-2, H100-40ERF394, H100-40ERF472, H63-40ERF394

Description

Collet Nut, ER40, Flush Spanner, Coated Seat Angle Reduces Friction Improving Grip Force, Minimum Overhang, One-Piece Construction, Steel Sealed Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.