Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder, Boring Head, CAT 40, 1 1/2-18

  • Mfr # C40-15BH188

  • Zoro # G2453071


product price: $205.09
/ea
Free Shipping & Returns

Key Features

Nose Radius (In.)
1.365
For Use With
Criterion Boring Head
Type
Boring Head
Overall Length
2.75 in
Series
CAT40 BORING HEAD ADAPTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-15BH188
Zoro #
G2453071
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius (In.)
1.365
Overall Length
2.75 in
Shank Size
CAT40
Head Diameter
2.73 in
Holder Length
2.75 in
Chuck End Size
1 1/2"-18
Inside Diameter
10 mm
Bore Diameter
10 mm
Shank Diameter
16 mm

Details

Item
Boring Head Holder
For Use With
Criterion Boring Head
Type
Boring Head
Series
CAT40 BORING HEAD ADAPTER
Product Type
Boring Head Holder
Finish
Black Oxide
Material
Steel

Description

Boring Head Holder, CAT40 BORING HEAD ADAPTER, Overall Length 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.