Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck, BT40, Projection 4.44 In.

  • Mfr # B40-12MC4

  • Zoro # G0671054


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Projection
3.162 in
Hole Dia.
1-1/4 in
Bore Depth
2-11/16 in
Taper Size
BT30
Nose Dia.
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-12MC4
Zoro #
G0671054
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
1-1/4 in
Bore Depth
2-11/16 in
Taper Size
BT30
Nose Dia.
2-3/4 in
Nose Diameter
2.05 in

Details

Projection
3.162 in
Item
Milling Chuck
Coolant Fed
Coolant Through
Features
56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Contact Type
Dual Contact
Compatible Spanner Wrench Manufacturer Model Number
9CKR; 9HC22; CCKL20
Compatible Reducing Sleeve
CCK3/4; CCNK3/4; KM3/4
T.I.R. Tolerance
0.0002 in
Measurement System
Inch
Coolant Supply
Coolant Through
Material
Molybdenum 4340
Includes Spanner Wrench
Spanner Wrench Not Included
Product Type
Milling Chuck
Speed - Maximum
12,000 RPM

Description

Milling Chuck, Taper Size BT30, Hole Dia. 1-1/4 in, Nose Dia. 2-3/4 in, Projection 3.162 in, Coolant Fed Coolant Through, Bore Depth 2-11/16 in, Features 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.