Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec Milling Chuck, CAT40, Projection 4.13 In. C40-12MC4

Milling Chuck, CAT40, Projection 4.13 In. (Discontinued)

  • Mfr # C40-12MC4
  • Zoro # G1074726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-12MC4
Zoro #
G1074726
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nose Dia.
2 3/4 in
Bore Depth
2 11/16 in
Hole Dia.
1 1/4 in

Details

Item
Milling Chuck
Projection
4.1300 in
Coolant Fed
Coolant Through
Features
56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability

Description

Milling Chuck, Taper Size CAT40, Hole Dia. 1 1/4 in, Nose Dia. 2 3/4 in, Projection 4.1300 in, Coolant Fed Coolant Through, Bore Depth 2 11/16 in, Features 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.