Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Shank, BT40, No 3 MT, Nose 1.75 In

  • Mfr # B40-03MT2

  • Zoro # G0788803


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
1-3/4 in
Projection
2.5 in
Inside Taper
#3
Taper Style
Morse
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-03MT2
Zoro #
G0788803
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
1-3/4 in
Taper Size
BT40
Inside Taper Size
#3
Shank Taper Size
BT40
Mount Taper Size
BT40

Details

Projection
2.5 in
Inside Taper
#3
Item
Taper Shank Tool Holder
Taper Style
Morse
Material - Machining
High Speed Steel
Taper Type
Morse
Inside Taper Type
Morse
Features
Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Product Type
Drill Chuck Arbor
Shank Taper Type
Morse
Mount Taper Type
Morse
Material
Steel

Description

Taper Shank Tool Holder, Taper Size BT40, Inside Taper Size #3, Projection 2.5 in, Nose Dia. 1-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.