Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ret Knob, ANSI/ISO, 1-8, 45 Deg, w/Hole

  • Mfr # 50TRK

  • Zoro # G2247253


product price: $29.89
/ea

Key Features

Overall Length
2.3 in
Neck Dia.
0.8200 in
Knob Dia.
1.140"
Coolant Hole Dia.
0.4680 in
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50TRK
Zoro #
G2247253
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2.3 in
Neck Dia.
0.8200 in
Knob Dia.
1.140"
Coolant Hole Dia.
0.4680 in
Flange to Knob Length
0.700 in
Thread Size
1"-8
Taper Size
CAT50
Flange to Angle Length
0.7000 in
Angle Radius
45 Degrees
Knob Outside Dia.
1.1400 in
Knob Outside Diameter
1.14 in
Flange to Beginning of Knob Length
0.7 in
Neck Diameter
0.82 in
Coolant Hole Diameter
0.468 in
Flange to End of Knob Length
1 in

Details

Item
Retention Knob
Angle
45 Degrees
Standards
ANSI
Coolant Fed
Coolant Through

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 45 Degrees , Knob Outside Dia. 1.1400 in, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.