Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, DIN, 5/8-11, 75 Deg

  • Mfr # 4030TRK

  • Zoro # G1721614


product price: $38.69
/ea

Key Features

Overall Length
2.126 in
Neck Dia.
0.5500 in
Coolant Hole Dia.
0.2810 in
Angle
75 Degrees
Knob Dia.
0.747"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030TRK
Zoro #
G1721614
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.126 in
Neck Dia.
0.5500 in
Coolant Hole Dia.
0.2810 in
Knob Dia.
0.747"
Thread Size
5/8"-11
Flange to Knob Length
0.788 in
Taper Size
CAT40
Flange to Angle Length
0.7880 in
Knob Outside Dia.
0.7470 in
Angle Radius
75 Degrees
Knob Outside Diameter
0.74 in
Flange to Beginning of Knob Length
0.787 in
Neck Diameter
0.551 in
Flange to End of Knob Length
1.02 in
Coolant Hole Diameter
0.28 in

Details

Item
Retention Knob
Angle
75 Degrees
Coolant Fed
Coolant Through
Standards
DIN

Description

Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 75 Degrees , Knob Outside Dia. 0.7470 in, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.