Zoro Homepage

Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole

  • Mfr # 4008TRKC

  • Zoro # G0396593


product price: $38.29
/ea

Key Features

Overall Length
2.126 in
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Coolant Hole Dia.
0.2760 in
Neck Dia.
0.5490 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008TRKC
Zoro #
G0396593
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2.126 in
Coolant Hole Dia.
0.2760 in
Neck Dia.
0.5490 in
Thread Size
5/8"-11
Flange to Knob Length
0.787 in
Knob Dia.
0.744"
Taper Size
CAT40
Flange to Angle Length
0.7870 in
Knob Outside Dia.
0.7440 in
Angle Radius
75 Degrees
Neck Diameter
0.551 in
Coolant Hole Diameter
0.28 in
Flange to Beginning of Knob Length
0.798 in
Knob Outside Diameter
0.74 in
Flange to End of Knob Length
1.024 in

Details

Item
Retention Knob
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Angle
75 Degrees
Coolant Fed
Coolant Through
Resistance Properties
Shock Resistant
Material - Machining
High Speed Steel
Standards
MAS

Description

Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 75 Degrees , Knob Outside Dia. 0.7440 in, Coolant Fed Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.