Zoro Homepage

Retention Knob, MAS-BT, 1-8, 60 Deg, w/Hole

  • Mfr # 5014TRKC

  • Zoro # G0710227


product price: $39.59
/ea

Key Features

Overall Length
3.354 in
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Flange to Knob Length
1.378 in
Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014TRKC
Zoro #
G0710227
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3.354 in
Flange to Knob Length
1.378 in
Thread Size
1"-8
Coolant Hole Dia.
1/4 in
Knob Dia.
0.904"
Neck Dia.
0.6670 in
Taper Size
CAT50
Flange to Angle Length
1.3780 in
Angle Radius
60 Degrees
Knob Outside Dia.
0.9040 in
Knob Outside Diameter
0.9 in
Coolant Hole Diameter
0.25 in
Neck Diameter
0.669 in
Flange to End of Knob Length
1.77 in
Flange to Beginning of Knob Length
1.378 in

Details

Item
Retention Knob
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Angle
60 Degrees
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Resistance Properties
Shock Resistant
Standards
MAS

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 60 Degrees , Knob Outside Dia. 0.9040 in, Coolant Fed Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.