Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, MAS-BT, 1-8, 90 Deg, w/Hole

  • Mfr # MS5034TRK

  • Zoro # G1644824


product price: $32.99
/ea

Key Features

Overall Length
2.52 in
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Knob Dia.
0.940"
Coolant Hole Dia.
0.3150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS5034TRK
Zoro #
G1644824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.52 in
Knob Dia.
0.940"
Coolant Hole Dia.
0.3150 in
Flange to Knob Length
0.903 in
Thread Size
1"-8
Neck Dia.
0.7060 in
Flange to Angle Length
0.9030 in
Taper Size
CAT50
Angle Radius
90 Degrees
Knob Outside Dia.
0.9400 in
Coolant Hole Diameter
0.315 in
Flange to Beginning of Knob Length
0.903 in
Flange to End of Knob Length
1.218 in
Knob Outside Diameter
0.94 in
Neck Diameter
0.706 in

Details

Item
Retention Knob
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Angle
90 Degrees
Coolant Fed
Coolant Through
Resistance Properties
Shock Resistant
Material - Machining
High Speed Steel
Standards
MAS

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 90 Degrees , Knob Outside Dia. 0.9400 in, Coolant Fed Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.