Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, MAS-BT, 5/8-11, 45 Deg

  • Mfr # 4005TRK

  • Zoro # G0501821


product price: $31.69
/ea

Key Features

Overall Length
2.25 in
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Thread Size
5/8"-11
Knob Dia.
0.588"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005TRK
Zoro #
G0501821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.25 in
Thread Size
5/8"-11
Knob Dia.
0.588"
Flange to Knob Length
0.988 in
Neck Dia.
0.3930 in
Taper Size
CAT40
Flange to Angle Length
0.9880 in
Angle Radius
45 Degrees
Knob Outside Dia.
0.5880 in
Flange to End of Knob Length
1.268 in
Neck Diameter
0.394 in
Flange to Beginning of Knob Length
0.99 in
Knob Outside Diameter
0.59 in

Details

Item
Retention Knob
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Resistance Properties
Shock Resistant
Material - Machining
High Speed Steel
Standards
MAS

Description

Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.5880 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.