Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, MAS-BT, M16X2, 60 Deg

  • Mfr # 4004TRK

  • Zoro # G1601056


product price: $28.75
/ea

Key Features

Overall Length
2.359 in
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Neck Dia.
0.3930 in
Knob Dia.
0.588"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004TRK
Zoro #
G1601056
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.359 in
Neck Dia.
0.3930 in
Knob Dia.
0.588"
Thread Size
M16
Flange to Knob Length
1.102 in
Taper Size
BT40
Flange to Angle Length
1.1020 in
Angle Radius
60 Degrees
Knob Outside Dia.
0.5880 in
Neck Diameter
0.393 in
Flange to End of Knob Length
1.376 in
Flange to Beginning of Knob Length
1.102 in
Knob Outside Diameter
0.58 in

Details

Item
Retention Knob
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Angle
60 Degrees
Coolant Fed
Non-Coolant Through
Thread Pitch
2.00mm
Resistance Properties
Shock Resistant
Material - Machining
High Speed Steel
Standards
MAS

Description

Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 60 Degrees , Knob Outside Dia. 0.5880 in, Coolant Fed Non-Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.