Zoro Homepage

Retntion Knob, MAS-BT, 45deg, BT50 Spindles

  • Mfr # 5003TRKC

  • Zoro # G2792791


product price: $45.19
/ea

Key Features

Overall Length
3.34375 in
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Angle
45 Degrees
Neck Dia.
0.6670 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003TRKC
Zoro #
G2792791
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.34375 in
Neck Dia.
0.6670 in
Flange to Angle Length
1.3780 in
Taper Size
BT50
Thread Size
M24
Coolant Hole Dia.
1/4 in
Knob Outside Dia.
0.9040 in
Angle Radius
45 Degrees
Knob Outside Diameter
0.9 in
Neck Diameter
0.667 in
Flange to Beginning of Knob Length
1.378 in
Coolant Hole Diameter
0.25 in
Flange to End of Knob Length
1.77 in

Details

Item
Retention Knob
Material
High Speed Steel
Features
Case Hardened to Ensure Long Service Life
Angle
45 Degrees
Coolant Fed
Coolant Through
Resistance Properties
Shock Resistant
Thread Pitch
3.00mm
Material - Machining
High Speed Steel
Standards
MAS

Description

Retention Knob, Taper Size BT50, Thread Size M24, Angle Radius 45 Degrees , Knob Outside Dia. 0.9040 in, Coolant Fed Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.