Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, CAT40, Pilot Dia 1.0 In

  • Mfr # C40-10SM2

  • Zoro # G1701323


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Taper Size
CAT40
Pilot Dia.
1 in
Body Dia.
2.25"
Pilot Length
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-10SM2
Zoro #
G1701323
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Pilot Dia.
1 in
Body Dia.
2.25"
Pilot Length
0.68 in
Lock Screw Thread Size
1/2"-20
Body Diameter
2.25 in
Head Diameter
2 1/4 in
Pilot Diameter
1 in
Lock Screw Size
1/2 in

Details

Material
Steel
For Use With
C40B-10SM2 Flange Coolant
Item
Face Mill Holder
Projection
2 in
Coolant Fed
Non-Coolant Through
Runout
Less Than or Equal to 0.0002 in
Shank Type - Machining
Taper
Features
56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Material - Machining
High Speed Steel
T.I.R. Tolerance
0.0002 in
Includes Cap Screw
Cap Screw Included
Compatible Lock Screw Model Number
10LS
Coolant Supply
Coolant Through
Contact Type
Single Contact
Measurement System
Inch
Product Type
Shell Mill Holder
Compatible Drive Key Model Number
10KY
Includes Lock Screw
Lock Screw Included

Description

Shell Mill Holder, Taper Size CAT40, Pilot Dia. 1.00 In., Projection 2.00 In., Pilot Length 0.68 In., Body Dia. 2.25 In., Lock Screw Thread Size 1/2-20, For Use With C40B-10SM2 Flange Coolant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.