Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, CAT50, Pilot Di 1.25 In

  • Mfr # C50-12SM5

  • Zoro # G1353746


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Taper Size
CAT50
Pilot Dia.
1-1/4 in
Body Dia.
2.75"
Lock Screw Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-12SM5
Zoro #
G1353746
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Pilot Dia.
1-1/4 in
Body Dia.
2.75"
Lock Screw Thread Size
5/8"-18
Pilot Length
0.68 in
Body Diameter
2.75 in
Lock Screw Size
5/8 in
Pilot Diameter
1.25 in

Details

Material
Steel
Item
Face Mill Holder
Projection
5.5 in
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Taper
Material - Machining
High Speed Steel
Runout
Less Than or Equal to 0.0002 in
Features
56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Coolant Supply
Coolant Through
Compatible Drive Key Model Number
12KY
Includes Cap Screw
Cap Screw Included
Product Type
Shell Mill Holder
Measurement System
Inch
Compatible Lock Screw Model Number
12LS
Includes Lock Screw
Lock Screw Included
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

Shell Mill Holder, Taper Size CAT50, Pilot Dia. 1.25 In., Projection 5.50 In., Pilot Length 0.68 In., Body Dia. 2.75 In., Lock Screw Thread Size 5/8-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.