Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, CAT50, Pilot Dia .75 In

  • Mfr # C50-75SM1

  • Zoro # G0274696


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pilot Dia.
3/4 in
Taper Size
CAT50
Body Dia.
1.75"
Projection
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-75SM1
Zoro #
G0274696
UPC #
-
Country of Origin
United States

Dimensions

Pilot Dia.
3/4 in
Taper Size
CAT50
Body Dia.
1.75"
Pilot Length
0.68 in
Lock Screw Thread Size
3/8"-24
Pilot Diameter
0.75 in
Lock Screw Size
3/8 in
Body Diameter
1.75 in

Details

Material
Steel
Item
Face Mill Holder
Projection
5.5 in
Coolant Fed
Non-Coolant Through
Features
56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Shank Type - Machining
Taper
Material - Machining
High Speed Steel
Runout
Less Than or Equal to 0.0002 in
Includes Cap Screw
Cap Screw Included
Product Type
Shell Mill Holder
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through
Compatible Drive Key Model Number
75KY
Measurement System
Inch
Compatible Lock Screw Model Number
75LS
Includes Lock Screw
Lock Screw Not Included

Description

Shell Mill Holder, Taper Size CAT50, Pilot Dia. 0.75 In., Projection 1.50 In., Pilot Length 0.68 In., Body Dia. 1.75 In., Lock Screw Thread Size 3/8-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.