Zoro Homepage

Tap Adapter, 1-1/2in

  • Mfr # 7716-144

  • Zoro # G2792566


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Series
770
Tap Size
1-1/2 in
Range
1-1/2"
Type
Positive Drive
Tap Square Size
0.925 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7716-144
Zoro #
G2792566
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
1-1/2 in
Tap Square Size
0.925 in
Tap Shank Dia.
1.2330 in
Outside Diameter - Maximum
1.25 in
Tap Size - Inches - Maximum
1 1/2 in

Details

Item
Tapping Adapter
Series
770
Range
1-1/2"
Type
Positive Drive
Compatible with Product Type
NUMERTAP 770 Attachment
Product Type
Tap Adapter
Compatible Tap Holder
Numertap 770 Attachment

Description

Tapping Adapter, Tap Shank Dia. 1.2330 in, Tap Size 1-1/2 in, Tap Square Size 0.925 in, Compatible with Product Type NUMERTAP 770 Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.