Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Adapter, 13/16in

  • Mfr # 7711CG-081

  • Zoro # G2792590


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Series
700
Tap Size
13/16 in
Type
Positive Drive
Range
13/16"
Compatible with Product Type
NUMERTAP 700 Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7711CG-081
Zoro #
G2792590
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
13/16 in
Tap Square Size
0.489 in
Tap Shank Dia.
0.6520 in
Tap Size - Inches - Maximum
13/16 in
Outside Diameter - Maximum
1.25 in

Details

Item
Tapping Adapter
Series
700
Type
Positive Drive
Range
13/16"
Compatible with Product Type
NUMERTAP 700 Attachment
Product Type
Tap Adapter
Compatible Tap Holder
Numertap 700 Attachment

Description

Tapping Adapter, Tap Shank Dia. 0.6520 in, Tap Size 13/16 in, Tap Square Size 0.489 in, Compatible with Product Type NUMERTAP 700 Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.