Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Insert, StyleNo.1

  • Mfr # 361-T11-3

  • Zoro # G2792706


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
1
Type
Insert
Insert Shape
Triangle
Product Type
Tool Holder
Style
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361-T11-3
Zoro #
G2792706
UPC #
-
Country of Origin
United States

Dimensions

Compatible Tool Holder Diameter
6 in

Details

Number of Inserts Required
1
Item
Tool Holder
Type
Insert
Insert Shape
Triangle
Product Type
Tool Holder
Style
#1

Description

Tool Holder, Insert, Style #1, Number of Inserts Required 1, Insert Shape Triangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.