Zoro Homepage

Tool Holder, Insert, StyleNo.2

  • Mfr # 362-T11-3

  • Zoro # G2792697


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
1
Insert Shape
Triangle
Type
Insert
Product Type
Tool Holder
Style
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362-T11-3
Zoro #
G2792697
UPC #
-
Country of Origin
United States

Dimensions

Compatible Tool Holder Diameter
6 in

Details

Number of Inserts Required
1
Item
Tool Holder
Insert Shape
Triangle
Type
Insert
Product Type
Tool Holder
Style
#2

Description

Tool Holder, Insert, Style #2, Number of Inserts Required 1, Insert Shape Triangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.