Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H63-25EM2
Zoro #
G2792828
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
3-53/64
Bore Depth
1.5300 in
Dimension Type
Decimal Inch
Nose Dia.
1.1000 in
Socket Depth (In.)
Through
Taper Size
HSK63A
Bore Dia.
1/4 in
Nose Dia. (In.)
1.100
Bore Diameter
0.25 in
Set Screw Thread Size
1/4 in-28
Nose Diameter
1.1 in
Description
End Mill Holder, Taper Size HSK63A, Bore Dia. 1/4 in, Projection 2.56 in, Nose Dia. 1.1000 in, Measurement System Inch, Bore Depth 1.5300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.