Zoro Homepage

Tool Holder, Screw Clamp, Insert

  • Mfr # 4305-12

  • Zoro # G2792660


product price: $56.15
/ea

Key Features

Type
Screw Clamp
Number of Inserts Required
0
Product Type
Holder
Style
Insert
Compatible Brand
Parlec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305-12
Zoro #
G2792660
UPC #
-
Country of Origin
United States

Details

Type
Screw Clamp
Number of Inserts Required
0
Item
Tool Holder
Product Type
Holder
Style
Insert
Compatible Brand
Parlec
Compatible Product Type
Indexable Line
Name
Boring Head and Head Holder Set Screws

Description

Tool Holder, Screw Clamp, Style Insert, Number of Inserts Required 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.