Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIREDALE TERRIER SERIES 4-IN-1 ANTENNA

  • Mfr # PRO4AT4L03B

  • Zoro # G322444848


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Product Line
Airedale Terrier
Height
7.01 in
Operating Frequency Range
5150 MHz to 5925 MHz, 698 MHz to 894 MHz, 2200 MHz to 2700 MHz, 617 MHz to 698 MHz, 1710 MHz to 2200 MHz, 3300 MHz to 4000 MHz
Directivity
Omni-directional
Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO4AT4L03B
Zoro #
G322444848
UPC #
810149732973
Country of Origin
United States

Dimensions

Height
7.01 in
Width
4.50 in

Details

Product Line
Airedale Terrier
Operating Frequency Range
5150 MHz to 5925 MHz, 698 MHz to 894 MHz, 2200 MHz to 2700 MHz, 617 MHz to 698 MHz, 1710 MHz to 2200 MHz, 3300 MHz to 4000 MHz
Directivity
Omni-directional
Connector Type
SMA
Antenna Gain (Isotropic)
7 dBi
Color
Black
Item
Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.