Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIREDALE TERRIER SERIES 4-IN-1 ANTENNA

  • Mfr # PRO4AT4L06B

  • Zoro # G421704645


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Connector Type
SMA
Directivity
Omni-directional
Color
Black
Height
7.01 in
Antenna Gain (Isotropic)
7 dBi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO4AT4L06B
Zoro #
G421704645
UPC #
810149734434
Country of Origin
United States

Dimensions

Height
7.01 in
Width
4.50 in

Details

Connector Type
SMA
Directivity
Omni-directional
Color
Black
Antenna Gain (Isotropic)
7 dBi
Product Line
Airedale Terrier
Item
Antenna
Operating Frequency Range
2200 MHz to 2700 MHz, 698 MHz to 894 MHz, 3300 MHz to 4000 MHz, 1710 MHz to 2200 MHz, 617 MHz to 698 MHz, 5150 MHz to 5925 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.