Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIREDALE TERRIER SERIES 7-IN-1 ANTENNA

  • Mfr # PRO7AT4L2WG06B

  • Zoro # G221709536


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Antenna Gain (Isotropic)
9 dBi
Connector Type
SMA
Antenna Gain
23 dB
Operating Frequency Range
5150MHz - 5900MHz, 5150MHz - 5925MHz, 1710MHz - 2200MHz, 617MHz - 698MHz, 1710MHz - 1800MHz, 798MHz - 894MHz, 2496MHz - 2700MHz, 698MHz - 894MHz, 2200MHz - 2700MHz, 2400MHz - 2483.5MHz, 3300MHz - 4000MHz, 1800MHz - 2496MHz, 4900MHz - 5900MHz, 4900MHz - 5150MHz, 698MHz - 798MHz
Height
3.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO7AT4L2WG06B
Zoro #
G221709536
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3.02 in
Width
4.50 in

Details

Antenna Gain (Isotropic)
9 dBi
Connector Type
SMA
Antenna Gain
23 dB
Operating Frequency Range
5150MHz - 5900MHz, 5150MHz - 5925MHz, 1710MHz - 2200MHz, 617MHz - 698MHz, 1710MHz - 1800MHz, 798MHz - 894MHz, 2496MHz - 2700MHz, 698MHz - 894MHz, 2200MHz - 2700MHz, 2400MHz - 2483.5MHz, 3300MHz - 4000MHz, 1800MHz - 2496MHz, 4900MHz - 5900MHz, 4900MHz - 5150MHz, 698MHz - 798MHz
Color
Black
Item
Antenna
Product Line
Airedale Terrier PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.