BELGIAN SHEPHERD SERIES 7-IN-1 ANTENNA
Mfr # PRO7BS4L2WG15BS
Zoro # G622446719
product price: $676.99
/ea
Free Shipping & Returns
Key Features
Frequency Band Type
RF
Antenna Gain (Isotropic)
8 dBi
Directivity
Omni-directional
Antenna Gain
28 dB
Product Line
Belgian Shepherd PRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO7BS4L2WG15BS
Zoro #
G622446719
UPC #
-
Country of Origin
China
Dimensions
Height
2.44 in
Width
3.82 in
Details
Frequency Band Type
RF
Antenna Gain (Isotropic)
8 dBi
Item
Antenna
Directivity
Omni-directional
Antenna Gain
28 dB
Product Line
Belgian Shepherd PRO
Color
Black
Operating Frequency Range
600 MHz to 6000 MHz
Form Factor
Pole/Roof, Bolt Mount, Magnetic Mount
Connector Type
SMA, RP-SMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.