Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BORDER COLLIE SERIES 2-IN-1 ANTENNA

  • Mfr # PTA2BC2L06B

  • Zoro # G021704120


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Height
2.02 in
Connector Type
SMA
Width
2.30 in
Product Line
Border Collie
Antenna Gain (Isotropic)
8 dBi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTA2BC2L06B
Zoro #
G021704120
UPC #
-
Country of Origin
China

Dimensions

Height
2.02 in
Width
2.30 in

Details

Connector Type
SMA
Item
Antenna
Product Line
Border Collie
Antenna Gain (Isotropic)
8 dBi
Operating Frequency Range
3400 MHz to 3800 MHz, 5150 MHz to 5925 MHz, 1710 MHz to 2700 MHz, 617 MHz to 894 MHz
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.