COLLIE SERIES 3-IN-1 ANTENNA
Mfr # PRO3C2LG15B
Zoro # G022443264
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Antenna Gain (Isotropic)
6 dBi
Width
12 in
Connector Type
SMA
Height
2.25 in
Product Line
Collie PRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO3C2LG15B
Zoro #
G022443264
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
2.25 in
Diameter
6.07 in
Details
Antenna Gain (Isotropic)
6 dBi
Connector Type
SMA
Product Line
Collie PRO
Item
Antenna
Operating Frequency Range
698 MHz to 960 MHz, 3300 MHz to 3800 MHz, 1575.42 MHz, 1710 MHz to 2700 MHz
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.