CUJO SERIES 11-IN-1 ANTENNA
Mfr # PRO11CJ8L2WG15B
Zoro # G822606531
product price: $768.99
/ea
Free Shipping & Returns
Key Features
Height
15.23 in
Width
4.70 in
Directivity
Omni-directional
Voltage Standing Wave Ratio (VSWR)
13:1
Connector Type
RP-SMA, SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO11CJ8L2WG15B
Zoro #
G822606531
UPC #
810149738081
Country of Origin
United States
Dimensions
Height
15.23 in
Width
4.70 in
Details
Directivity
Omni-directional
Voltage Standing Wave Ratio (VSWR)
13:1
Connector Type
RP-SMA, SMA
Form Factor
Pole Mount, Magnetic Mount, Roof-mountable
Color
Black
Product Line
Cujo
Operating Frequency Range
1695 MHz to 2700 MHz, 4900 MHz to 5900 MHz, 2400 MHz to 2483.5 MHz, 4500 MHz to 5925 MHz, 617 MHz to 894 MHz, 3300 MHz to 4100 MHz
Antenna Gain (Isotropic)
7 dBi
Item
Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.