DOBERMAN SERIES 2-IN-1 ANTENNA
Mfr # PRO2D2L15BS
Zoro # G022442496
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
2.41 in
Operating Frequency Range
5150 MHz to 5925 MHz, 1710 MHz to 2700 MHz, 3400 MHz to 3800 MHz, 617 MHz to 894 MHz
Antenna Gain (Isotropic)
7 dBi
Connector Type
SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO2D2L15BS
Zoro #
G022442496
UPC #
-
Country of Origin
United States
Dimensions
Height
2.41 in
Width
3.65 in
Details
Item
Antenna
Color
Black
Operating Frequency Range
5150 MHz to 5925 MHz, 1710 MHz to 2700 MHz, 3400 MHz to 3800 MHz, 617 MHz to 894 MHz
Antenna Gain (Isotropic)
7 dBi
Connector Type
SMA
Form Factor
Magnetic/Pole
Product Line
Doberman PRO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.