Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket adapter for 2020 Explorer

  • Mfr # PTA0341

  • Zoro # G216487883


product price: $51.25
/ea

Key Features

Depth
10 in
Color
Black
Height
4 in
Compatible With
Parsec The Belgian Shepherd Antenna
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTA0341
Zoro #
G216487883
UPC #
-
Country of Origin
United States

Dimensions

Depth
10 in
Height
4 in
Width
10 in

Details

Item
Sealing Gasket
Color
Black
Compatible With
Parsec The Belgian Shepherd Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.