GASKET ADAPTER FOR THE BELGIAN SHEPHERD TO SECURE ANTENNA ON THE ROOF OF A DODGE

  • Mfr # PTA0342

  • Zoro # G722444264


product price:  $51.19
/ea

Key Features

Compatible With
Parsec The Belgian Shepherd Antenna
Width
10 in
Height
4 in
Color
Black
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTA0342
Zoro #
G722444264
UPC #
190017312491
Country of Origin
Malaysia

Dimensions

Width
10 in
Height
4 in
Depth
10 in

Details

Compatible With
Parsec The Belgian Shepherd Antenna
Item
Sealing Gasket
Color
Black

Description

CHARGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.