HUSKY SERIES 8-IN-1 ANTENNA
Mfr # PRO8H4L2WBG15B
Zoro # G122444604
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Cradlepoint R1900 Series Routers
Product Line
Husky
Connector Type
SMA
Operating Frequency Range
600MHz
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO8H4L2WBG15B
Zoro #
G122444604
UPC #
889488530885
Country of Origin
China
Details
Compatible With
Cradlepoint R1900 Series Routers
Product Line
Husky
Connector Type
SMA
Operating Frequency Range
600MHz
Item
Antenna
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.